• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,044)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill set
GUHRING 00528 007.000 TWIST DRILLS

GUHRING 00528 007.000 TWIST DRILLS

Twist drill set Gühring

See technical information
References
Gühring:528 7.000
Rubix:285A6930
Manufacturer :9005280070000
EAN:4031093156233
brand logo
brand logo

Product details : GUHRING 00528 007.000 TWIST DRILLS


Technical specifications


Attributes
Cutting materialhss
Show UNSPSC/ECL@SS
£ 43.17 excl. VAT
/ Each
£ 51.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER A19131M JOBBER DRILL SET 31M (A100 X 20) 5969762DORMER A09518 JOBBER DRILL SET 18 (A002 X 29) 5967564DORMER A191413 JOBBER DRILL SET 413 (A100 X 13) 5969772DORMER A087201 JOBBER DRILL SET 201 (A002 X 19) 7168484TITEX A6181TFT-5 DRILL SOLID CARBIDE 5200213GUHRING 02049 000.011 GT80/P2000 HSCO DRILLS 9020490000110TITEX A6489DPP-10.4 DRILLS SOLID CARBID 8-12 X DC 5918573BAHCO 4511-SET-19 HSS-E SET PLAST.BOX 1-10 BY 05TITEX A6181TFT-7 DRILL, SOLID CARBIDE 5200228DORMER A19018 JOBBER DRILL SET 18 (A100 X 29) 5969712CUTLINE SET OF HSS DRILLS TIN TIP 1 - 13MM X 0.5MM 25 PCE 860772BAHCO 4513-SET-25 HSS-G SET PLAST.BOX 1-13 BY 05GUHRING 00200 000.013 HSS DRILL SETS 9002000000130TITEX A6181TFT-8.5 DRILL SOLID CARBIDE 5200226GUHRING 00571 010.000 TWIST DRILLS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap