KLINGSPOR 331023 DS600S DIAMOND GRINDING CUP WHEEL 115 X 7.2 22.23 MM
DS 600 S Supra Diamond cup grinding wheel for angle grinders
See technical informationReferences
Klingspor:331023
Rubix:416A3466
EAN:4014855256013

Product details : KLINGSPOR 331023 DS600S DIAMOND GRINDING CUP WHEEL 115 X 7.2 22.23 MM
DS 600 S diamond cup grinding wheel, 115 x 7.2 x 22.23 mm 16 segments 7.2 x 5.5 mm, special geometry
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 7.2 mm |
| Application | construction materials |
| Shape | brazed segmented diamond cup grinding wheel (fan-shaped dust-extraction opening) |
| Model | ds 600 s supra |
| Max speed | 13300 rpm |
| Series | supra |
| Bore Size | 22.23 |
| Mounting typ | 22,23 mm bore; m14 adapter available (dz 114) |
Show UNSPSC/ECL@SS
£ 80.88 excl. VAT
/ Each
£ 97.06 incl. VAT
- Usually arrives within 14 working days