NORTON 66252925433 CUT OFF DISC A60S-125X1.0X22.23-T41


Norton Vulcan Ultra Thin Inox Cutting Disc

References
norton:66252925433
rubix:249A1922
ean:5900442650427
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness1 mm
See all Specifications

Product details : NORTON 66252925433 CUT OFF DISC A60S-125X1.0X22.23-T41


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.

Strengths

  • Great price versus performance ratio
  • Sharp aluminum oxide grains for a long wheel life and high material removal rate

Applications

Ultra Thin Cut-Off

Technical specifications


Attributes
Diameter125 mm
Thickness1 mm
Shapeflat cutting off wheel
Show UNSPSC/ECL@SS
£ 1.47 excl. VAT
/ Each
£ 1.76 incl. VAT
  • Usually arrives within 14 working days