STARRETT EC799BF-6/150 EC799BF-6/150 DIGITAL CALIPER
EC799BF-6/150 DIGITAL CALIPER
See technical informationReferences
Starrett:EC799BF-6/150
Rubix:459A8347
Manufacturer :EC799BF-6/150
Product details : STARRETT EC799BF-6/150 EC799BF-6/150 DIGITAL CALIPER
Lightweight 150mm (6") digital caliper with a hardened stainless steel body for accurate and reliable measurement. Large LCD display provides clear, easy-to-read measurements, with simple controls for zeroing and switching between millimetres, inches and fractions. Fine adjustment thumb wheel and locking screw provide precise control, while the caliper automatically switches off after 5 minutes to help preserve battery life. USB data output allows measurement data to be transferred for recording and analysis.
Strengths
150mm (6") digital caliper with hardened stainless steel body, clear LCD display and mm/inch/fraction readings.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
Show UNSPSC/ECL@SS
£ 78.43 excl. VAT
/ Each
£ 94.12 incl. VAT
- Usually arrives within 14 working days

