MITUTOYO 530-118 VERNIER CALIPER


Mitutoyo Vernier Caliper High Accuracy

References
mitutoyo:530-118
rubix:233694
ean:4946368110219
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum200 mm
See all Specifications

Product details : MITUTOYO 530-118 VERNIER CALIPER


The Mitutoyo 530-118 Standard Model Vernier Caliper has an Inch/Metric Dual Scale and a measuring range of 0 to 8"/ 200mm and 0.05mm graduations on Lower Scale with .001" on Upper Scale. Features a small face angle of 14 degrees which provides easy reading. Measures Outside Diameter, Inside Diameter, depth and steps. Furnished in Satin Stainless Steel with easy reading graduations. Equipped with a lock screw for holding the sliding jaw position allowing the user to get easy measurements.

Strengths

Plain and basic design
The small vernier face angle (14°) provides easy reading
Clamping screw on slider

Applications

Can measure outside and inside diameter (OD and ID), depth, and steps

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum200 mm
Weight180 g
Show UNSPSC/ECL@SS
£ 75.55 excl. VAT
/ Each
£ 90.66 incl. VAT
  • In stock: Next day delivery