References
Mitutoyo:500-506-10
Rubix:234048
EAN:4946368090597

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 600 mm |
| Display | lcd |
Documents
Product details : MITUTOYO 500-506-10 DIGITAL ABS CALIPER
A Mitutoyo digital caliper equipped with standard outside and inside jaws. Hardened stainless steel construction and equipped with ABSOLUTE System scale for error free, high-speed measurement. SPC data output.
Mitutoyo digital caliper 500-506-10 for measuring 0–600 mm with a resolution of 0.01 mm and an accuracy of ±0.05 mm. Large LCD display and SPC data output.
Strengths
•Large and clear LCD readout
The ZERO/ABS key allows the display to be zero-set at any slider position along the scale for incremental comparison measurements This switch also will allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point)
Data Hold Unit (959143) is optional
Carbide-tipped jaw-type calipers are also available
Thumb roller included only on calipers up to and including 12” or 300mm
Supplied in fitted plastic case Except 40” / 1000mm supplied in wooden case
The ZERO/ABS key allows the display to be zero-set at any slider position along the scale for incremental comparison measurements This switch also will allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point)
Data Hold Unit (959143) is optional
Carbide-tipped jaw-type calipers are also available
Thumb roller included only on calipers up to and including 12” or 300mm
Supplied in fitted plastic case Except 40” / 1000mm supplied in wooden case
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 600 mm |
| Display | lcd |
| Resolution | 0.01 mm |
| Length | 780 mm |
| Length of noses | 90 mm |
| Weight | 1350 g |
| Precision | ±50 µm |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 797.48 excl. VAT
/ Each
£ 956.98 incl. VAT
- Usually arrives within 14 working days