CUTLINE 892298 PRECISION SQUARE WITH BASE PLATE GRADE 2 150X100MM
Engineers Squares
See technical informationSee documentsReferences
GISS Cutline:892298
Rubix:245A6544
EAN:3660338448799

Documents
Product details : CUTLINE 892298 PRECISION SQUARE WITH BASE PLATE GRADE 2 150X100MM
Norms: DIN 875/2
PRECISION STAINLESS SQUARE WITH WITH BASE PLATE - GRADE 2 - 150X100MM
Strengths
With Shoulder
Applications
Precision square
Grade2
Stainless steel
Fine ground
For standard machinery
Grade2
Stainless steel
Fine ground
For standard machinery
Technical specifications
Attributes
| Type | square with shoulder |
|---|---|
| Precision | grade 2 |
| Material | stainless steel |
| Branch length | 25 mm |
Show UNSPSC/ECL@SS
£ 21.78 excl. VAT
/ Each
£ 26.14 incl. VAT
- Usually arrives within 14 working days
