Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
OSBORN 9906030304 RUFTUF END BRUSH D20 SHANK 6
OSBORN 9906030304 RUFTUF END BRUSH D20 SHANK 6
End brush Osborn
References
osborn:
9906-030.304
rubix:
267A7584
manufacturer :
9906030304
ean:
4013349307422
Product details
Technical specifications
Product details : OSBORN 9906030304 RUFTUF END BRUSH D20 SHANK 6
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
23
x
73
mm
Logistic Weight
47,39
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.08
excl. VAT
/
Each
£
16.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43218011 KNOTTED WIRE END BRUSH 12 X 10 X 6 MM STEEL 0.20
OSBORN 0003509169 END BRUSH CRIMPED WIRE STEEL D10
OSBORN 9906030334 END BRUSH KNOTTED WIRE S/S D23
OSBORN 9906030338 END BRUSH KNOTTED WIRE S/S D30
PFERD 43204103 CRIMPED END BRUSH 13 X 12 X 6 MM INOX 0.35
KLINGSPOR 358362 ROTARY WIRE BRUSH 70X16X6MM 0.3 SSTEEL BRS 600 W
OSBORN 9906-030317 KNOTTED END BRUSH 30MM 0.35 WIRE 6MM SHANK
OSBORN END BRUSH 17MM X 6MM SHANK CRIMPED STAINLESS STEEL
PFERD 43208031 KNOTTED WIRE END BRUSH 23 X 23 X 6 MM STEEL 0.50
OSBORN 0124-509.103 0124509103 END BRUSH D 19 T31 S6 CR-STW 050 102P
OSBORN 0003509361 10MM ST/ST END BRUSH 6MM SHANK CRIMPED WIRE
KLINGSPOR 358333 KNOTTED END BRUSH 19 X 6 MM 0.35 STEEL BPS 600 Z
OSBORN 0002-930907 SAFETY END BRUSH 930907
PFERD PBG 3030/6 ST 0,25 SG 43209011 936672 PBG3028/6 PENCIL BRUSH
KLINGSPOR 358349 CRIMPED END BRUSH 30 X 6 MM 0.3 STEEL BPS 600 W