KNIPEX 7803140SB ELECTRONIC-SUPER-KNIPSXL 140MM


Cutting pliers Knipex

References
knipex:78 03 140 SB
rubix:388A3679
ean:4003773081722
brand logo
brand logo
Technical specifications

Product details : KNIPEX 7803140SB ELECTRONIC-SUPER-KNIPSXL 140MM


Cutting edge hardness approx. 54 HRC. INOX - tool steel. For ultra fine cutting work, e.g. in electronics and fine mechanics. In particular for cutting cable ties to length. Ground, very sharp cutting edges without bevel. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter.

Technical specifications


Attributes
Logistics dimensions (L x W x H)190x85x20 mm
Logistic Weight89 g
Length185 mm
Show UNSPSC/ECL@SS
£ 27.68 excl. VAT
/ Each
£ 33.22 incl. VAT
  • Usually arrives within 14 working days