Fist hammer G20 F-1000
Type | sledgehammer |
---|---|
Length | 260 mm |
Weight | 1270 g |
Type | sledgehammer |
---|---|
Length | 260 mm |
Weight | 1270 g |
Shape | rectangular |
Handle | fibreglass;plastic |
Material | forged (head);fibreglass (handle);plastic (grip) |
Usually arrives within 14 working days