Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Depth-measuring instruments
Depth gauges
Base (sole)
MITUTOYO 900370 EXTENSION BASE DEPTH GAUGE
MITUTOYO 900370 EXTENSION BASE DEPTH GAUGE
Extension Base
References
mitutoyo:
900370
rubix:
80058219
Technical specifications
Length
180
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 900370 EXTENSION BASE DEPTH GAUGE
Extension Base, Depth Gauge 180 mm Width for up to 300 mm Range
Technical specifications
Attributes
Length
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.68
excl. VAT
/
Each
£
46.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 900372 EXTENSION BASE DEPTH GAUGE
MITUTOYO 571-203-30 DIGITAL ABS DEPTH GAUGE
CUTLINE 891977 FEELER GAUGE STEEL BLADE - 0.05-1MM - 13PCS - 100MM
FACOM GAUGE 811C.250
MITUTOYO 571-207-10 DIGITAL ABS DEPTH GAUGE
MITUTOYO 129-153 DEPTH MICROMETER INTERCHANGEABLE RODS
MITUTOYO 527-104 VERNIER DEPTH GAUGE
MITUTOYO 527-102 VERNIER DEPTH GAUGE
FACOM 804-SL GAUGE 804.SL
MOORE & WRIGHT 890M DEPTH GAUGE MICROMETER 0-25MM
MITUTOYO 571-100-20 DIGITAL ABS TYRE TREAD DEPTH GAUGE IP67
MITUTOYO 571-205-10 DIGITAL ABS DEPTH GAUGE
MITUTOYO 571-211-30 DIGITAL ABS DEPTH GAUGE INCH/METRIC
MITUTOYO 571-202-30 DIGITAL ABS AOS DEPTH GAUGE
MITUTOYO 571-203-20 DIGITAL ABS DEPTH GAUGE