References
Facom:BS.SMBPB
Rubix:80149079
EAN:3662424008597







Technical specifications
| Material | heavy-duty 1200 denier fabric |
|---|---|
| Width | 180 mm |
| Height | 170 mm |
Product details : FACOM SMALL MAINTENANCE SOFTBAG BS.SMBPB
Textile first aid bag
- Hand-held with double handle.
- On the shoulder, with adjustable strap, foam reinforcement for comfort.
- 100% opening for fast, total access to bag contents.
- Highly resistant 1200 denier fabric.
- Large rubber feet under the compartment protect not only the bag but also the ground on which it is
placed.
- Clear PVC pocket for documents.
- Hook for hanging a tape measure.
- Hook for hanging keys.
- Dedicated space for your penlight.
- Maximum load: 5 kg.
- Dimensions (W x D x H): 450 x 180 x 170 mm.
Weight: 1.5 kg.
- Hand-held with double handle.
- On the shoulder, with adjustable strap, foam reinforcement for comfort.
- 100% opening for fast, total access to bag contents.
- Highly resistant 1200 denier fabric.
- Large rubber feet under the compartment protect not only the bag but also the ground on which it is
placed.
- Clear PVC pocket for documents.
- Hook for hanging a tape measure.
- Hook for hanging keys.
- Dedicated space for your penlight.
- Maximum load: 5 kg.
- Dimensions (W x D x H): 450 x 180 x 170 mm.
Weight: 1.5 kg.
Technical specifications
Attributes
| Material | heavy-duty 1200 denier fabric |
|---|---|
| Width | 180 mm |
| Height | 170 mm |
| Length | 450 mm |
| Colour | black |
| Number of elements | 1 |
| Use | first intervention |
Show UNSPSC/ECL@SS
£ 80.75 excl. VAT
/ Each
£ 96.90 incl. VAT
- Delivery usually within ( 14 ) days