References
Superseded Ref:7859054
Roebuck:862109
Rubix:209A8204
EAN:3660338168277





Documents
Product details : ROEBUCK WHEELED TOOL TROLLEY 862109
• TOOLBOX PRATIK MOV +
• Polyester toolbox (350g/m2) composed of: - 1 main organiser space - 5 interior organiser pouches - 1 special tool organiser separator for screwdrivers and spanners. - 1 zipped pouch - 3 side organiser pockets with flap and Hook & Loop closing - 3 side organiser pockets with closing clips - 3 outside pockets - 1 reinforced compartment for saws. Organising capacity of 40 litres
• Maximum load 35 kg
• Aluminium handle with comfort gripping zone. Robust shoulder strap with reinforced cushion for shoulder comfort.
• Main flap closing by Hook & Loop
• Protective pads on the bottom "Trolley" system with telescopic arm and robust Ø90 mm wheels
• Supplied without tools
Technical specifications
Attributes
| Material | polyester |
|---|---|
| Width | 285 mm |
| Height | 393 mm |
| Length | 482 mm |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 132.06 excl. VAT
/ Each
£ 158.47 incl. VAT
- In stock: Next day delivery
