Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM INLAY 1/2 RATCHETS AND SOCKETS TYPE B 175X365X30MM
ROEBUCK SHADOW FOAM INLAY 1/2 RATCHETS AND SOCKETS TYPE B 175X365X30MM
FOAM ELAYS 1/2 RATCHETS AND SOCKETS TYPE B
References
roebuck:
890451
rubix:
236A8568
ean:
3660338429606
Technical specifications
Number of elements
22
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM INLAY 1/2 RATCHETS AND SOCKETS TYPE B 175X365X30MM
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Composition :
'- Ratchet 72 teeth 1/2 250mm
'- Sockets Hex 1/2'' 10-11-12-13-14-15-16-17-18-19-20-21-22-23-24-27-30- 32mm
- Adaptor 1/2
- Extension 1/2 125mm
- Extension 1/2 250mm
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
22
Height
30
mm
Width
175
mm
Depth
365
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.98
excl. VAT
/
Each
£
104.38
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GEDORE 1500 CT2-1 B COMBI SPANNER SET 2308819
GEDORE FOAM MODULE 1500CT2-7
FACOM MODULE PUNCHES
FACOM MODM.R161-36 1/4' SOCKET FOAM MOD 6PT MM R.161B 46PC
MILWAUKEE 4932479829 MAXBITE FLEX HEAD SPANNER 15PC SET FOAM INSERT
FACOM MODM.HLA FOAM MOD SOCKET S
FACOM MOD.467BXLPB PLASTIC TRAY 6X467B METRIC
FACOM MOD.ATXR PROT SD SET TAMPER TORX 7PCE STD
STANLEY STMT1-74181 8PC SCREWDRIVER SET
FACOM SLS 17 PIECE 440 WRENCH SET 6 TO 24MM IN FOAM MODULE
FACOM MOD.43 MOD FLAN F/NUT WREN MOD43
FACOM MOD.440-1 COMB SPANNER SET IN TRAY
FACOM MODM.CPEA0 FOAM 3 PCS PLIERS SET
MILWAUKEE 4932479830 TRILOBE SCREWDRIVER 23PC SET FOAM INSERT
STAHLWILLE TCS 50A/17 SOCKETS IN FOAM IMPERIAL 96838780 17 PIECE SET