Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
MILWAUKEE 4932479828 MAXBITE RATCHETING COMBINATION SPANNER 15PC SET F
MILWAUKEE 4932479828 MAXBITE RATCHETING COMBINATION SPANNER 15PC SET F
Equipped storage module Milwaukee
References
milwaukee:
4932479828
rubix:
395A6481
ean:
4058546376222
Product details
Technical specifications
Product details : MILWAUKEE 4932479828 MAXBITE RATCHETING COMBINATION SPANNER 15PC SET F
144 Ratcheting teeth positions giving 2.5° arc swing allowing access in tighter spaces. Durable double stacked pawls for long-lasting ratchet life. MAX BITE™ open-end grip reduces rounding and stripping. Rounded I-Beam handle for comfortable handling grip.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
275.00
excl. VAT
/
Each
£
330.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM MOD.440-2PB MODULE OF COMBINATION WRENCHES
FACOM MOD.467BJ13PB 13 PIECE RATCHET SPANNER SET
FACOM MOD.AT2 PROT SD MODULE 8PCE STD
FACOM MODM.AT4PB 9 PIECE MODULE FOAM STD
FACOM MOD.R161-66 1/4 SOCKET MOD 6PT MM R.161B 37PC
ROEBUCK SHADOW FOAM INLAY 1/2 RATCHETS AND SOCKETS TYPE B 175X365X30MM
FACOM MODM.MI7 IMPACT TOOLS 205C LONG DRIFT PUNCHES FOAM MODULE
STAHLWILLE 96838771 SET COMBINAION SPANNER 6-36 MM
FACOM MODULE PUNCHES
FACOM MOD.R161-46 MODULE OF 1/2IN SOCKETS 52 PIECES
ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE A 180 X 410 X 30MM
GEDORE 1500 CT2-1 B COMBI SPANNER SET 2308819
FACOM SLS 6 PIECE T HANDLE HEX KEY SET 3 - 10MM IN FOAM MODULE
EXPERT E121609 8 PIECE P-HANDLE SPEED HEX KET SET IN PLASTIC MODULE
FACOM MODM.SL2U 25 PIECE , 1/2 IN SOCKET SET