Folding ruler
Filter Options
Categories
folding ruler (9)
Brand
bahco
(1)
draper
(2)
facom
(2)
roebuck
(2)
stanley
(2)
9 Product(s) with 9 variant(s):
ROEBUCK WOOD TAPE MEASURE 867691
- Superseded Ref:843660
- roebuck:867691
- rubix:209A7868
- ean:3660338216336
- In stock: Next day delivery
- Material:wood
- Length:2 m
- Width:16 mm
£ 5.20 excl. VAT
/ Each
STANLEY 0-35-455 FOLDING WOODEN RULE 2MTR
- stanley:0-35-455
- rubix:80096279
- ean:3253560354558
- Delivery usually within ( 7 ) days
- Material:wood/copper
- Length:2 m
- Width:15 mm
£ 7.27 excl. VAT
/ Each
FACOM DELA 401.00 FOLDING RULER
- facom:DELA.401.00
- rubix:244A2206
- ean:3170332030017
- Delivery usually within ( 14 ) days
- Material:synthetic
- Length:2 m
- Width:16 mm
£ 19.65 excl. VAT
/ Each
BAHCO WR2-MM 2M FOLDING WOODEN RULE - METRIC
- bahco:WR2-MM
- rubix:258A3953
- ean:7314150220038
- Delivery usually within ( 14 ) days
- Material:wood
- Length:2 m
- Width:15 mm
£ 8.01 excl. VAT
/ Each
STANLEY 0-35-229 PLASTIC FOLDING RULE 2M
- stanley:0-35-229
- rubix:1359062
- ean:3253560352295
- Delivery usually within ( 7 ) days
- Material:fiberglass
- Length:2 m
- Width:16 mm
£ 11.41 excl. VAT
/ Each
FACOM 1M 10 BLADE RULE DELA.626.00
- facom:DELA.626.00
- rubix:156A7158
- ean:3170332010156
- Delivery usually within ( 14 ) days
- Material:duralumin
- Length:2 m
- Width:15 mm
£ 21.36 excl. VAT
/ Each
DRAPER 52072 PAIR OF FOLD DOWN TRESTLES 1000 X 780MM
- draper:52072
- rubix:80246516
- manufacturer :52072
- Delivery usually within ( 7 ) days
- Material:pressed steel
- Length:1 m
- Width:780 mm
£ 49.00 excl. VAT
/ Each
ROEBUCK 2 METRE WHITE FOLDING METRIC RULE 59-250-200
- roebuck:59250200
- rubix:80877506
- In stock: Next day delivery
£ 2.94 excl. VAT
/ Each
DRAPER 82565 FFP2 FOLD FLAT FILT+VALVE 2PC
- draper:82565
- rubix:382A7617
- manufacturer :82565
- ean:5010559825653
- Delivery usually within ( 7 ) days
£ 3.41 excl. VAT
/ Each












