• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Hand tools(25,148)
  • Portable power tools(1,637)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,235)
See Tools & Metrology
  • Internal measuring instruments(125)
  • Slide feet(156)
  • Micrometers(548)
  • Comparators and depth measurement(184)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(21)
  • Wedges, pins, rings, plugs and gauge blocks(285)
  • Calibration(12)
  • Holders, auxiliary equipment items(227)
  • Gauges, foil(61)
  • Various measurements(324)
  • Optical rule(49)
  • Surface measurement(9)
  • Force, weight, speed, temperature and various counters(65)
  • Various measures - Maintenance(273)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Various measures - Maintenance
  5. Various measuring devices
  6. Folding ruler
  7. ROEBUCK 2 METRE WHITE FOLDING METRIC RULE 59-250-200

ROEBUCK 2 METRE WHITE FOLDING METRIC RULE 59-250-200

Metre

See technical information

References

Roebuck:59250200
Rubix:80877506
brand logo
brand logo

Product details : ROEBUCK 2 METRE WHITE FOLDING METRIC RULE 59-250-200


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.94 excl. VAT
/ Each
£ 3.53 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

BAHCO WR2-MM 2M FOLDING WOODEN RULE - METRICDRAPER 82565 FFP2 FOLD FLAT FILT+VALVE 2PCSTANLEY 0-35-455 FOLDING WOODEN RULE 2MTRROEBUCK WOOD TAPE MEASURE 867691STANLEY 0-35-229 PLASTIC FOLDING RULE 2MDRAPER 52072 PAIR OF FOLD DOWN TRESTLES 1000 X 780MMFACOM 1M 10 BLADE RULE DELA.626.00FACOM DELA 401.00 FOLDING RULERBAHCO MTG-3-16 3M MEASURING TAPEBAHCO MTB-3-16-M 3M TAPE MEASURE 16MM MAGNETICSKF BELT FREQUENCY METER SKF-PHLFM10/400FACOM DELA.1056.300 METRIC STAINLESS STEEL RULE 2SIDE 300MMCUTLINE 891989 RADIUS GAUGE MEASUREMENT RANGE MM 7,5-15ROEBUCK 262-012MG MAGNETIC STEEL RULE RIGID 300MM/12STANLEY 0-47-460 POWER WINDER CHALK LINE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap