STANLEY 0-35-455 FOLDING WOODEN RULE 2MTR

Grading scale multilayer wood 2m

See technical information

References

Stanley:0-35-455
Rubix:80096279
EAN:3253560354558
brand logo

Technical specifications

Materialwood/copper
Length2 m
Width15 mm
See all Specifications

Product details : STANLEY 0-35-455 FOLDING WOODEN RULE 2MTR


Strengths

Multi layered finish
Weather resistant top layer with UV coating
Copper fittings
Concealed rivets and steel springs

Technical specifications


Attributes
Packaged dimensions (D x W x H)17x42x244 mm
Package weight125 g
Materialwood/copper
Length2 m
Width15 mm
Number of elements15
Colourbrown
£ 7.27 excl. VAT
/ Each
£ 8.72 incl. VAT
  • Delivery usually within ( 7 ) days