References
Draper:52072
Rubix:80246516
Manufacturer :52072





Product details : DRAPER 52072 PAIR OF FOLD DOWN TRESTLES 1000 X 780MM
Pair of trestles for supporting large workpieces, doors, etc. Pressed steel with anti-slip mat on top and side surfaces and a rubber foot on each leg. Trestles fold down for safe storage. Maximum loading 200kg, evenly distributed.
Technical specifications
Attributes
| Material | pressed steel |
|---|---|
| Length | 1 m |
| Width | 780 mm |
| Type | fold down trestles |
| Number of elements | 2 |
Show UNSPSC/ECL@SS
£ 49.00 excl. VAT
/ Each
£ 58.80 incl. VAT
- Delivery usually within ( 7 ) days
