References
Superseded Ref:843660
Roebuck:867691
Rubix:209A7868
EAN:3660338216336
Documents
Product details : ROEBUCK WOOD TAPE MEASURE 867691
Standard: Class III
Wood material, allowing flexibility and strength..
Good resistance to moisture distortion..
2-sided engraving in millimetres on both edges..
Class III, Precision tolerance: +/-1.4 mm Class III
Wood material, allowing flexibility and strength..
Good resistance to moisture distortion..
2-sided engraving in millimetres on both edges..
Class III, Precision tolerance: +/-1.4 mm Class III
Technical specifications
Attributes
| Material | wood |
|---|---|
| Length | 2 m |
| Width | 16 mm |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- In stock: Next day delivery

