BAHCO WR2-MM 2M FOLDING WOODEN RULE - METRIC
Wooden Folding Rule
See technical informationSee documentsReferences
Bahco:WR2-MM
Rubix:258A3953
EAN:7314150220038

Documents
Product details : BAHCO WR2-MM 2M FOLDING WOODEN RULE - METRIC
Strengths
•Measures metric/imperial (WR2) or metric only (WR2-MM)
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Material | wood |
| Length | 2 m |
| Width | 15 mm |
| Number of elements | 10 |
Show UNSPSC/ECL@SS
£ 8.01 excl. VAT
/ Each
£ 9.61 incl. VAT
- Delivery usually within ( 14 ) days
