FACOM DELA 401.00 FOLDING RULER
Synthetic folding metre Class III 2 meters-10 branches
See technical informationReferences
Facom:DELA.401.00
Rubix:244A2206
EAN:3170332030017

Product details : FACOM DELA 401.00 FOLDING RULER
Synthetic folding metre Class III 2 meters-10 branches
- Graduation duplex on the 2 edges in mm.
- Snap-fitting of the branches 90° or 180°.
- Washable.
-Width: 16 mm.
Weight: 105 g.
- Graduation duplex on the 2 edges in mm.
- Snap-fitting of the branches 90° or 180°.
- Washable.
-Width: 16 mm.
Weight: 105 g.
Technical specifications
Attributes
| Logistic Weight | 144 g |
|---|---|
| Packaged dimensions (D x W x H) | 235x40x20 mm |
| Package weight | 141 g |
| Material | synthetic |
| Length | 2 m |
| Width | 16 mm |
| Number of elements | 10 |
Show UNSPSC/ECL@SS
£ 19.65 excl. VAT
/ Each
£ 23.58 incl. VAT
- Delivery usually within ( 14 ) days
