FACOM 1M 10 BLADE RULE DELA.626.00
Folding metre Duralumin Class III 2 meter- 10 branches
See technical informationReferences
Facom:DELA.626.00
Rubix:156A7158
EAN:3170332010156



Product details : FACOM 1M 10 BLADE RULE DELA.626.00
Folding metre Duralumin Class III 2 meter- 10 branches
-Deep chemical engraving.
-Marking in mm, duplex.
-Brass springs.
-Satin surface.
-Width: 15 mm.
Weight: 162 g.
-Deep chemical engraving.
-Marking in mm, duplex.
-Brass springs.
-Satin surface.
-Width: 15 mm.
Weight: 162 g.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Packaged dimensions (D x W x H) | 240x25x15 mm |
| Package weight | 150 g |
| Material | duralumin |
| Length | 2 m |
| Width | 15 mm |
| Number of elements | 10 |
Show UNSPSC/ECL@SS
£ 21.36 excl. VAT
/ Each
£ 25.63 incl. VAT
- Delivery usually within ( 14 ) days
