Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
ECLIPSE GENERAL PURPOSE SAW NO 7266XR
ECLIPSE GENERAL PURPOSE SAW NO 7266XR
General Purpose Saw
References
eclipse:
72-66XR
rubix:
014756
Technical specifications
Length
465
mm
See all Specifications
Product details
Technical specifications
Product details : ECLIPSE GENERAL PURPOSE SAW NO 7266XR
Strengths
•Blade can be quickly positioned in 9 pre-set positions for flexible working or for cutting in awkward or restricted areas
Technical specifications
Attributes
Length
465
mm
Type
General Purpose Saw
Material
Tough Alloy Die Cast (Handle);Xylan Polyester Coated Alloy Steel (Blade)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.79
excl. VAT
/
Each
£
18.95
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
IRWIN HACKSAW I-75 10506437
SILVERLINE 79431 MINI HAND SAW - PLASTIC HANDLE
BAHCO 268 JUNIOR HACKSAW WITH STEEL FRAME AND FIBREGLASS HANDLE 150MM
BAHCO 332-21-51 ERGO BOWSAW POINTED NOSE
SILVERLINE SW33 JUNIOR HACKSAW C/W BLADE
GEDORE 403 HACKSAW
STANLEY 0-15-218 JUNIOR HACKSAW
STANLEY DYNAGRIP HACKSAW 1-20-110
BAHCO 306 COMPACT HAND HACKSAW FRAME 470MM
BAHCO 331-15-23 15IN BOWSAW WITH POINTED NOSE
BAHCO 331-21-51-KP BOWSAW WITH POINTED NOSE
BAHCO 302-6X-4P SPARE BLADE FOR 302 FRET SAWS 130MM
BAHCO 23-21 BOWSAW BLADE RAKER TOOTHING
BAHCO 10-30-51 ERGO BOWSAW FORCE
ROEBUCK 12 ADJUSTABLE HACKSAW FRAME