KNIPEX 8202250 KNIPEX TWINGRIP SLIP JOINT PLIERS 250MM


FRONT AND SIDE GRIPPING PLIERS

References
knipex:82 02 250
rubix:275A5579
ean:4003773089384
brand logo
brand logo

Product details : KNIPEX 8202250 KNIPEX TWINGRIP SLIP JOINT PLIERS 250MM



Gripping, tightening and loosening screws with worn heads and threads
Unique combination: Front grip and side grip function, box joint, push button adjustment

High-grip front jaw with robust teeth and high gear ratio at the tip of the mouth

Very slim pliers: work even in confined spaces, with slim turning zone for fast screwing
Large front and side gripping capacities: for diameters and width across flats 5 – 27 mm
Reliable, frontal gripping of flat workpieces up to 10 mm thanks to three-point system
Seven-way adjustable slip joint with push button adjustment for precise adjustment of gripping capacity
Pinch stop reduces the risk of crushed fingers
Durable and resilient thanks to robust box joint
Powerfully grips even large, very tight and deep-seated components with A/F 5 – 27 mm
With comfort handles: consisting of three ergonomic components for optimized handling and equipped with two KNIPEXtend interfaces for extensions

Technical specifications


Attributes
No attributes to display for this product
£ 31.57 excl. VAT
/ Each
£ 37.88 incl. VAT
  • Usually arrives within 14 working days