Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Wood Drills
Wood Drills
Wood Drill
ARMEG WWB32.0T WOODBEAVER DRILL BITS - 32MM STANDARD (L)165 MM X (DIA)
ARMEG WWB32.0T WOODBEAVER DRILL BITS - 32MM STANDARD (L)165 MM X (DIA)
Drill Bits
References
armeg:
WWB32.0T
rubix:
234A9314
Technical specifications
Total length
165
mm
Drilling diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG WWB32.0T WOODBEAVER DRILL BITS - 32MM STANDARD (L)165 MM X (DIA)
Woodbeaver Drill Bits - 32mm Standard (L)165 mm x (Dia)32 mm
Technical specifications
Attributes
Total length
165
mm
Drilling diameter
32
mm
Type of tail
hexagonal
Length of cut
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.70
excl. VAT
/
Each
£
20.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG WWB25.0T WOODBEAVER DRILL BITS - 25MM STANDARD (L)165 MM X (DIA)
BOSCH 305MM FLAT BIT EXTENSION MP2608595423
BOSCH 2608596347 HSS DRILL BIT 600MM LONG 10MM SHANK
DEWALT DT4775-QZ WOOD BIT 32MM X 152MM
ARMEG WWBNP25 25MM WOOD BEAVER DRILL BIT NAIL PROOF BI (L)165 MM X (DI
IRWIN 6X BLUE GROOVE AUGER 32MM X 4 INCH
ROEBUCK D5088 FLAT BIT 25MM 1 INCH
ARMEG WWB16.0T WOODBEAVER DRILL BITS - 16MM STANDARD (L)165 MM X (DIA)
ROEBUCK D5090 FLAT BIT 32MM 1 1/4 INCH
ROEBUCK D5085 FLAT BIT 16MM 5/8 INCH
DEWALT DT4765-QZ FLATWOOD 14 X 152MM
DEWALT DT4575-QZ SELF FEED WOOD BIT 25MM
DEWALT DT4767-QZ FLATWOOD 18 X 152MM
BOSCH 10MM SELF CUT FLAT WOOD BIT MP2608595483
DEWALT DT4771-QZ WOOD BIT 25MM X 152MM