Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 8052 REVERSIBLE BLADE SLOTTED/PHILLIPS SCREWDRIVER PH2X80MM
BAHCO 8052 REVERSIBLE BLADE SLOTTED/PHILLIPS SCREWDRIVER PH2X80MM
Screwdriver Bahco
References
bahco:
8052
rubix:
242A4010
ean:
7314151318406
Technical specifications
Imprint
Multiple imprint
Imprint size
PH2
Blade length
80
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8052 REVERSIBLE BLADE SLOTTED/PHILLIPS SCREWDRIVER PH2X80MM
Technical specifications
Attributes
Logistic Weight
100
g
Imprint
Multiple imprint
Imprint size
PH2
Blade length
80
mm
Length
190
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.42
excl. VAT
/
Each
£
23.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK POZIDRIV SCREWDRIVER 100 X NO.2
WERA 118030 2055PZ SCREWDRIVER PZ0/60 K'FORM MICRO
GEDORE 2163 K 3 3C-SCREWDRIVER MM
STANLEY 1-65-139 Flared 10x200mm
STANLEY 0-65-409 FATMAX SCREWDRIVER PZ2 X 30MM
GEDORE TORX T9 SCREWDRIVER 2163 BTX T9
FACOM SCREWDRIVER AKZ.8
STANLEY 0-65-335 FATMAX SCREWDRIVER PZ 1 X 100MM
STAHLWILLE 4751.7 NO7 FINE ELECTRONIC SCREWDRIVER 47513007
BAHCO BE-6400M-5.5 ERGO NUT DRIVER
BAHCO BE-8705 SCREWDRIVER ERGO HEX BALL 5X100
WERA 118014 2035 SCREWDRIVER 0.80/4.0/80 K'FORM MICRO
BRITOOL EXPERT SCREWDRIVER PARALLEL 4X30 E165484
WERA 008853 350 PZ STUBBY/CARBURETOR SCREWDRIVER PZ 1 X 25MM
BAHCO 7809TORX-T60 SOCKET 1/2