Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT FLEX RATCHET WRENCH 8MM
BRITOOL EXPERT FLEX RATCHET WRENCH 8MM
Fixed and variable opening wrench Expert
References
expert:
E110901
rubix:
2517381
ean:
3258951109014
Technical specifications
Opening
8
Length
136
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT FLEX RATCHET WRENCH 8MM
Technical specifications
Attributes
Opening
8
Length
136
mm
Weight
40
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.37
excl. VAT
/
Each
£
14.84
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MELFORM MEL TM 4 8MM HEX X 9MM HEX X 100MM LONG BOX SPANNER
FACOM TEE SOCKET WR 97.6X7
STAHLWILLE 40035507 55 X 7MM DOE SPANNER
FACOM 467BF.7 CHROME COMBINATION SPANNER 7MM
STAHLWILLE 58211008 8MM OPEN END INSERT TOOL 9 X 12
FACOM 46MM SLOGGING WRENCH 51BS.46
STAHLWILLE 40081616 COMBINATION SPANNER 16MM
GEDORE 894-70 SINGLE OPEN ENDED SPANNER 70MM
IRWIN RECORD 300 SERIES STILLSON 12 INCH
FACOM 467BF.18 RATCHET COMBINATION SPANNER 18MM
ROEBUCK OPEN ENDED SPANNER 27 X 30MM 880344
FACOM FACOM-101.12 ADJUST WRENCH 12
GEDORE 1B-28 1B COMBINATION SPANNER 28MM
GEDORE 8 INCH C SPANNER 40-205-220
GEDORE 100 OESLOG SPANNER 133 100