Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TM060192S60 CARBIDE BURR DIAMOND CUT CONE 6 X 19 X 6MM SHANK
ROEBUCK TM060192S60 CARBIDE BURR DIAMOND CUT CONE 6 X 19 X 6MM SHANK
Rotary milling file Unbranded
References
unbranded:
TM060192S60
rubix:
222626
manufacturer :
222626
Technical specifications
Tail diameter
6
mm
Shape of head
Cone
Total length
19
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TM060192S60 CARBIDE BURR DIAMOND CUT CONE 6 X 19 X 6MM SHANK
Standard and Diamond cut Burrs
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Cone
Total length
19
mm
Head diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.30
excl. VAT
/
Each
£
8.76
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 21M08 HSS SCREW SHANK T-SLOT CUTTER 16 X 8MM
PFERD 21101687 TC-BURRS ZYA 0616/6 STEEL
CUTLINE 863237 CARBIDE BURR MOD L CON ROUND SINGCUT 12,7X30-6
CUTLINE 847270 CARBIDE BURR MOD L BALLNOSE CONETAIL 6
CUTLINE 863225 CARBIDE BURR MOD L CONICAL ROUND CROSS CUT 8X22-6
PFERD 21117326 TC-BURRS RBF 0618/6 C3 PLUS
CUTLINE 863240 CARBIDE BURR MOD L ROUND CONICAL ALUCUT 6X16-6
FACOM CUTTING WHEEL VFA.602
CUTLINE 863232 CARBIDE BURR MOD L CON ROUND S STEEL 12,7X30-6
PFERD 22420816 HSS CUTTER F1614 6S CUT 1 1
PFERD 21117726 TC BURR RBF 1020/6 C3 PLUS
CUTLINE 847254 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.6
CUTLINE 863250 SOLID CARBIDE BURR MODEL M CONE HEAD D.12,7X25-6
PFERD ZYA 1020/6 Z3P 21102126 TC BURR C3 PLUS
BAHCO A1225M06X TC ROTARY BURR