PFERD 62011620 PSF DUODISC STEELOX COMBI WHEEL 115X2.8X22.23 MM


Deburring disc Pferd Tools

References
pferd tools:62011620
rubix:228A7512
ean:4007220754498
PFERD Reinforced grinding wheel E 115 2,8 A 46 P PSF INOX DUO/22,23
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22.23 mm
Thickness2.8 mm

Product details : PFERD 62011620 PSF DUODISC STEELOX COMBI WHEEL 115X2.8X22.23 MM


Combination wheel for steel and stainless steel (INOX) with high cutting performance and long tool life.
•Safe, standard-compliant solution for cutting and face grinding with just one tool •Time savings due to fewer wheel changes.
•Universally suitable for steel and stainless steel (INOX).
•Width of 1.
9 mm is also ideal for cordless angle grinders

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22.23 mm
Thickness2.8 mm
Show UNSPSC/ECL@SS
£ 2.02 excl. VAT
/ Each
£ 2.42 incl. VAT
  • Usually arrives within 14 working days