Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
MILWAUKEE 4932464717 THIN METAL CUTTING DISC PRO+ SCS41 / 76MM X 1MM (
MILWAUKEE 4932464717 THIN METAL CUTTING DISC PRO+ SCS41 / 76MM X 1MM (
Sectioning disc Milwaukee
References
milwaukee:
4932464717
rubix:
395A6409
manufacturer :
4932464717
Product details
Technical specifications
Product details : MILWAUKEE 4932464717 THIN METAL CUTTING DISC PRO+ SCS41 / 76MM X 1MM (
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.33
excl. VAT
/
Each
£
8.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON BDX CUTTING DISC DPC 180X3.2X22.2MM METAL 66252831525 SINGLE
3M 51790 SILVER CUT-OFF WHEEL T41 125 MM X 1 MM X 22.23 MM
NORTON 66252828227 A36Q-125X2.5X22.23-T41 NOR-ALU
NORTON 66252925467 VULCAN CUTTING DISC 300x3.5x25.4MM T41 PACK 10
3M 51814 SILVER CUT-OFF WHEEL T41 150 MM X 1.6 MM X 22.23 MM
FLEXOVIT 66252920411 MERCHANDISE CUTTING DISC 180X1.6X22.23MM PACK 25
NORTON 66252925433 VULCAN INOX CUTTING DISC 125X1.0X22.23MM PACK 25
FLEXOVIT 66252844283 PERFLEX CUTTING DISC 115X1X22.23MM PACK 25
NORTON CUT-OFF WHEEL 150 X 1.0 X 12.7MM 57A60PB25 69936625786 SINGLE
FLEXOVIT 125X1X22A60CUTD 66252829285
BOSCH 2608602220 RAPIDO LONGLIFE CUTTING DISC 115X1.0X22MM
NORTON 66253371350 NQ60ZZ-125X1.0X22.23-T41 NOR-QUANTUM 3
NORTON BDX INOX GRINDING DISC DPC 230X6.5X22.2MM PACK 10 66252925517
NORTON CUT-OFF WHEEL 150 X 1.0 X 31.75MM 57A60PB 69936625777 SINGLE
NORTON 66252829577 NORZON QUICK CUT DISC 125X1.6X22.23MM PACK25