3M 7100182531 SCOTCHBRITE CLEAN & FINISH ROLL CF-RL 914MMX10M, A VFN


Scotch-Brite™ Clean and Finish Roll CF-RL

References
3m:1016944
rubix:244A7386
manufacturer :7100182531
brand logo
brand logo
Technical specifications
Length10000 mm
Width914 mm
See all Specifications

Product details : 3M 7100182531 SCOTCHBRITE CLEAN & FINISH ROLL CF-RL 914MMX10M, A VFN


Scotch-Brite™ Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. Our conformable clean and finish rolls can be easily cut into any length.

Load resistance keeps the abrasive particles exposed, to maintain a consistent cut rate. These rolls can be used by hand for precise control. Wider width stock can be cut and paired with a hand pad holder for uniform finishing, or on an inline or oscillating sander to cover larger areas.
Scotch-Brite™ Clean and Finish Roll provides consistent surface conditioning for the life of the product. Our clean and finish roll stock can be cut into any length.

Strengths

Roll stock can be cut into any length;Conformable pad gets into hard-to-reach areas;Suitable for hand use or on oscillating and dual pad rubbing machines;Open web material resists loading, allowing abrasives to maintain a consistent cut-rate;Suitable for metal, wood, composite and advanced materials

Applications

Use for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas

Technical specifications


Attributes
Length10000 mm
Width914 mm
MaterialNylon
Show UNSPSC/ECL@SS
£ 383.99 excl. VAT
/ Each
£ 460.79 incl. VAT
  • Sold out