References
Klingspor:320255
Rubix:264A3442
EAN:4014855198191

Product details : KLINGSPOR 320255 NFW600S 110 X 100 X 19 MM FILE BELT
Technical specifications
Attributes
| Grain | very fine |
|---|---|
| Outer diameter | 110 mm |
| Length | 10 mm |
| Reaming diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 71.10 excl. VAT
/ Each
£ 85.32 incl. VAT
- Usually arrives within 14 working days