Compartment case Raaco
Number of compartments | 23 |
---|---|
Permissible load | 3 kg |
Width | 290 mm |
Logistics dimensions (L x W x H) | 290x388x61 mm |
---|---|
Logistic Weight | 720 g |
Package weight | 800 g |
Number of compartments | 23 |
Permissible load | 3 kg |
Width | 290 mm |
Length | 388 mm |
Depth | 61 mm |
Height | 61 mm |
Usually arrives within 14 working days