PRO ORGANIZER 25 REMOVABLE COMPARTMENTS
Number of compartments | 25 |
---|---|
Storage volume | 5.47 l |
Permissible load | 5 kg |
Packaged dimensions (D x W x H) | 60x423x340 mm |
---|---|
Package weight | 1350 g |
Number of compartments | 25 |
Storage volume | 5.47 l |
Permissible load | 5 kg |
Width | 334 mm |
Length | 422 mm |
Colour | Black |
Number of boxes | 20 |
Material | Polycarbonate (Lid) |
Number of elements | 1 |
Height | 52 mm |
Usually arrives within 14 working days