Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3015140 LONG NOSE PLIERS 140MM
KNIPEX 3015140 LONG NOSE PLIERS 140MM
Needle-nose pliers Knipex
References
knipex:
30 15 140
rubix:
388A3362
ean:
4003773042914
Technical specifications
Nose shape
long
Length of noses
42
mm
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3015140 LONG NOSE PLIERS 140MM
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
150
x
68
x
17
mm
Nose shape
long
Length of noses
42
mm
Length
150
mm
Weight
106
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.92
excl. VAT
/
Each
£
31.10
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 4430 ERGO FLAT NOSE PLIERS PHOSPHATE 135MM
KNIPEX 2616200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 3711125 PLIERS FELECTRONIC ENG 125MM
DRAPER EXPERT 68887 LONG NOSE PLIERS 160MM
KNIPEX 3015160 LONG NOSE PLIERS 160MM
KNIPEX 2925160 LONG NOSE PLIERS 160MM
ROEBUCK PROFESSIONAL SNIPE NOSE PLIERS 160MM
KNIPEX 2521160 CHAIN NOSE SIDE CUTTING PLIERS 160MM
FACOM PLIER 420.MT
KNIPEX 3713125 PLIERS FELECTRONIC ENG 125MM
KNIPEX 3532115 ELECTRONICS PLIERS 115MM
KNIPEX 4004250 UNIVERSAL GRIP PLIERS 250MM
FACOM PLIER 424.MT
BAHCO 2421 G-140IP FLAT NOSE PL LONG 140
Stahlwill Mechanics snipe nose plier 65345200