Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3031160SB LONG NOSE PLIERS 160MM
KNIPEX 3031160SB LONG NOSE PLIERS 160MM
Needle-nose pliers Knipex
References
knipex:
30 31 160 SB
rubix:
388A3372
ean:
4003773011026
Technical specifications
Nose shape
Long
Length of noses
41
mm
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3031160SB LONG NOSE PLIERS 160MM
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
250
x
80
x
19
mm
Nose shape
Long
Length of noses
41
mm
Length
200
mm
Weight
132
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.28
excl. VAT
/
Each
£
25.54
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 2001140 FLAT NOSE PLIERS 140MM
KNIPEX 2612200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 2525160 CHAIN NOSE SIDE CUTTING PLIERS 160MM
KNIPEX 2911160 LONG NOSE PLIERS 160MM
KNIPEX 3821200 MECHANICIANS' PLIERS 200MM
FACOM ELECTRONIC PLIER 402
KNIPEX 4134165 GRIP PLIERS LONG NOSE 165MM
KNIPEX 2201160 ROUND NOSE PLIERS 160MM
KNIPEX 1302160SB ELECTRICIANS PLIERS 160MM
KNIPEX 3231135 ADJUSTING PLIERS 135MM
KNIPEX 9100200SB TILE CHIPPING PINCERS 200MM
KNIPEX 3512115 ELECTRONICS PLIERS 115MM
BAHCO 2421 G-140IP FLAT NOSE PL LONG 140
FACOM 185.34L 340MM LONG REACH PLIERS
KNIPEX 3432130 RELAY ADJUSTING PLIERS 130MM