KNIPEX 8551180CSB SPRING HOSE CLAMP PLIERS 180MM
Tongue and groove pliers Knipex
See technical informationReferences
Knipex:85 51 180 C SB
Rubix:388A3740
EAN:4003773081265

Product details : KNIPEX 8551180CSB SPRING HOSE CLAMP PLIERS 180MM
to open and close Click clamps Rotating jaw inserts for the safe actuation of clamps in any position. Good leverage which allows clamps to be opened and closed again comfortably and easily without a great deal of effort. For easy working on fuel hoses, vacuum pipes and suction nozzles and many other applications. Additional function: detach hoses gently using the serrated jaw. Slim head design. Narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 253x85x18 mm |
|---|---|
| Logistic Weight | 195 g |
| Length | 253 mm |
Show UNSPSC/ECL@SS
£ 54.24 excl. VAT
/ Each
£ 65.09 incl. VAT
- Delivery usually within ( 14 ) days





