Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
KNIPEX 8711250SB COBRA WATER PUMP PLIERS 250MM
KNIPEX 8711250SB COBRA WATER PUMP PLIERS 250MM
Tongue and groove pliers Knipex
References
knipex:
87 11 250 SB
rubix:
388A3798
ean:
4003773022114
Product details
Technical specifications
Product details : KNIPEX 8711250SB COBRA WATER PUMP PLIERS 250MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.05
excl. VAT
/
Each
£
42.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 8602250 KNIPEX PLIERS WRENCH 250MM
FACOM MULTIGRIP SLIP JOINT PLIER 250MM - SAFETY LOCK SYSTEM 180.CPESLS
KNIPEX 8701150SB COBRA WATER PUMP PLIERS 150MM
KNIPEX 8703250 COBRA WATER PUMP PLIERS 250MM
STANLEY 0-84-649 FATMAX GROOVE JOINT PLIER 300MM
KNIPEX 8603150SB PLIER WRENCHES 150MM
KNIPEX 8741250 MULTIPLE SLIP JOINT SPANNER 250MM
BAHCO 444 B PIPE WRENCH
ROEBUCK WATERPUMP PLIERS 250MM
FACOM MULTIGRIP PLIERS 485.23
KNIPEX 8805300 ALLIGATOR WATER PUMP PLIERS 300MM
ROEBUCK PIPE WRENCH WATERPUMP PLIER WITH SO EASY BOX JOINT 865237
KNIPEX 8726250 COBRA WATER PUMP PLIERS VDE 250MM
IRWIN VISE GRIP TRADITIONAL WATER PUMP PLIERS 10
BAHCO 8224 ERGO SLIP JOINT WATER PUMP PLIERS PHOSP FINISH 250MM