Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
MAKITA GA005GZ01 XGT B/O 125MM ANGLE GRINDER
MAKITA GA005GZ01 XGT B/O 125MM ANGLE GRINDER
Angle grinder Makita
References
makita:
GA005GZ01
rubix:
274A3687
ean:
0088381894944
Technical specifications
Cordless
Yes
Product details
Technical specifications
Product details : MAKITA GA005GZ01 XGT B/O 125MM ANGLE GRINDER
40V max . 125 mm. 8500 min⁻¹. A compact, brushless angle grinder for demanding professional use with 125 mm blade diameter. The machine features standard electronics, overload protection and AFT-active feedback detection technology.
Technical specifications
Attributes
Cordless
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.00
excl. VAT
/
Each
£
231.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA GA004GZ01 XGT B/O 115MM ANGLE GRINDER
MAKITA GA5040C/2 ANGLE GRINDER 125MM 240V
MAKITA 9564PCV 230V 115MM ANGLE GRINDER
MAKITA GA5021/2 ANGLE GRINDER 125MM 240V
MILWAUKEE 4933492645 M18 BRUSHLESS SMALL ANGLE GRINDER PADDLESWTCH 125
MAKITA GD0810C/1 DIE GRINDER 8MM 110V
MAKITA GA4530R/2 ANGLE GRINDER 115MM 240V
DEWALT DCG460NK-XJ 54V XR FLEXVOLT 230MM ANGLE GRINDER - BARE UNIT IN
MILWAUKEE 4933478774 M18 FUEL BRAKING VARI SPD SMALL ANGLE GRINDER GEN
MAKITA GD0800C/2 DIE GRINDER 8MM 240V
BOSCH GWS18V-7 GWS18V-7 C/W 2 X 18V 4AH BATTS / CHRGER AND CASE
MAKITA GA9020/2 ANGLE GRINDER 230MM 240V
MAKITA GA4530R/1 ANGLE GRINDER 115MM 110V
MAKITA GA4030R/2 ANGLE GRINDER 100MM 240V
MILWAUKEE 4933493417 M18 FUEL HIGH PERF 125MM BRAKING GRINDER PADDSWTC