Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Drill / driver
MAKITA DDF453RFE 18V DRILL DRIVER 13MM LXT
MAKITA DDF453RFE 18V DRILL DRIVER 13MM LXT
Drill / driver Makita
References
makita:
DDF453RFE
rubix:
80106636
ean:
0088381659673
Technical specifications
Maximum torque
42
N.m
Weight
1.8
kg
Cordless
yes
See all Specifications
Product details
Technical specifications
Product details : MAKITA DDF453RFE 18V DRILL DRIVER 13MM LXT
Technical specifications
Attributes
Maximum torque
42
N.m
Weight
1.8
kg
Cordless
yes
Voltage
18
V
Screwing capacity
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
233.00
excl. VAT
/
Each
£
279.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 0 601 9H5 202 GSR 18V-55 PROFESSIONAL CORDLESS DRILL/DRIVER
MAKITA DF332DZ 12V MAX BL DRILL DRIVER CXT
DEWALT DCD444N-XJ 18V XR STUD AND JOIST DRILL - BARE UNIT
MAKITA DF333DWAE 12V MAX DRILL DRIVER CXT
MAKITA DDF484Z 18V DRILL DRIVER BL LXT
BOSCH GSR12V-15FC2 12/10.8V DRILL DRIVER 2X2AH 06019F6071
MAKITA DA3010/2 ANGLE DRILL 10MM 240V
MAKITA DF332DSAJ 12V MAX BL DRILL DRIVER CXT
MILWAUKEE 4933492803 M18 FUEL ONE-KEY PERCUSSION DRILL 2X 5AH BATT CHA
BOSCH 0.601.9K3.300 CORDLESS COMBI DRILL BARE
INGERSOL QCP2P02Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL
MAKITA DDF083Z 18V DRILL DRIVER 6.35MM BL LXT
MAKITA DF032DZ 12V MAX BL DRILL DRIVER CXT
DRAPER 89523 20V COMBI DRILL 2 X 2AH
BOSCH DRILL DRIVER 12V FLEXICLICK SET ATTACHMENTS CHARGER 2 X 2.0AH