MAKITA DDF485RTJ BRUSHLESS DRILL DRIVER 50NM 2X5.0AH BATTS/DC18RC


18 V Li-Ion 5 Ah screwdriver Ø 13 mm

References
makita:DDF485RTJ
rubix:211A0849
ean:0088381866439
brand logo
brand logo
Technical specifications
Maximum torque60 N.m
Steel drilling capacity13 mm
Weight1.04 kg
See all Specifications

Product details : MAKITA DDF485RTJ BRUSHLESS DRILL DRIVER 50NM 2X5.0AH BATTS/DC18RC


Compact, powerful and durable, Makita's DDF485RTJ drill/driver is designed for professionals. It offers double mechanical speed, a charcoal-free motor and electronic protection for reliable performance in all circumstances.

Features:
The Makita DDF485RTJ cordless drill-screwdriver combines power, compactness and robustness for the most demanding drilling and screwing jobs. It features a BL carbon-free motor that reduces wear and tear, cuts energy consumption and improves autonomy. Its two-speed mechanical transmission adapts efficiently to different materials, while the 21 torque positions offer precise control. XPT technology enhances its protection against dust and humidity, making it ideal for jobsites. The self-tightening chuck allows quick bit changes, LED lighting improves visibility, and the rubber grip ensures a comfortable, secure hold.

Specifications:
- Energy: 18 V ;
- Voltage: LXT ;
- Battery component: Li-ion ;
- Motor type: BL Motor ;
- Max. no-load speed: 0 - 500 / 0 - 1900 min-¹ ;
- Max. torque. freewheel/elastic mounting : 50 / 27 Nm ;
- Max. torque. 60 Nm ;
- Clutch torque adjustment: 21 ;
- Wood drilling diameter (max): 38 mm ;
- Steel drilling diameter (max): 13 mm ;
- Chuck capacity: 1.5 - 13 mm ;
- Driving rod: 1/2"-20UNF ;
- Wood drilling diameter (Forstner bit): 76 mm ;
- Metal drilling vibration level: ≤ 2.5 m/s².

Standards:
This screwdriver drill complies with the following standards:
- EN 62841-1+A11: specifies general safety requirements for portable electrical machines;
- EN 62841-2-1+A11+A12+A1: specifies particular requirements for drills and screwdrivers;
- EN IEC 55014-1: defines requirements for emitted electromagnetic disturbances;
- EN IEC 55014-2: sets requirements for immunity to electromagnetic disturbances;
- EN IEC 63000: covers technical documentation relating to hazardous substances.

Brand information:
Makita is a recognized global player in the field of portable power tools, founded in 1915 in Japan. The brand is present in over 40 countries and offers over 1,000 part numbers. It stands out for its constant quest for innovation, reliability and commitment to performance. Makita designs robust solutions for professionals in construction, industry and services.

Strengths

- Carbon-free motor for longer life and greater autonomy;
- Integral metal construction for great sturdiness;
- Self-tightening chuck for quick bit changes;
- Precise torque adjustment on 21 positions for control adapted to each application;
- Dual mechanical speed to adapt to different materials and types of work;
- XPT technology for increased resistance to water and dust;
- Ergonomic handle with rubber coating for a secure grip;
- Integrated LED lighting for better visibility of the work area;
- Electronic overload protection and automatic shutdown in case of low battery;
- Compact and efficient, ideal for intensive professional use.

Applications

The DDF485RTJ drill/driver is recommended for serial screwdriving and drilling jobs in wood and metal. It can be used in a variety of industrial contexts, including building finishing, industrial maintenance, electrical installation, furniture manufacturing and light construction. Thanks to its XPT protection technology, it is perfectly suited to dusty environments or those exposed to light humidity.

Technical specifications


Attributes
Maximum torque60 N.m
Steel drilling capacity13 mm
Weight1.04 kg
Cordlessyes
Voltage18 V
No-load speed1900 rpm
Battery capacity5 Ah
Show UNSPSC/ECL@SS
£ 541.02 excl. VAT
/ Each
£ 649.22 incl. VAT
  • Usually arrives within 14 working days