Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Drill / driver
MAKITA DTP141Z BRUSHLESS 4-FUNCTION COMBI DRILL
MAKITA DTP141Z BRUSHLESS 4-FUNCTION COMBI DRILL
Drill / driver Makita
References
makita:
DTP141Z
rubix:
257A7429
ean:
0088381673389
Technical specifications
Maximum torque
22
N.m
Weight
1.8
kg
Cordless
Yes
See all Specifications
Product details
Technical specifications
Product details : MAKITA DTP141Z BRUSHLESS 4-FUNCTION COMBI DRILL
Technical specifications
Attributes
Logistic Weight
1800
g
Maximum torque
22
N.m
Weight
1.8
kg
Cordless
Yes
Voltage
18
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
346.00
excl. VAT
/
Each
£
415.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA DDF484Z 18V DRILL DRIVER BL LXT
INGERSOL QCP2P12Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL
MAKITA DDF485RTJ BRUSHLESS DRILL DRIVER 50NM 2X5.0AH BATTS/DC18RC
MILWAUKEE 4933492803 M18 FUEL ONE-KEY PERCUSSION DRILL 2X 5AH BATT CHA
INGERSOL QCP2P04Q4 1/4 QUICK CHANGE 20V PISTOL CLUTCH TOOL
BOSCH 06019H4100 DRILL DRIVER GSR18V-28 BODY ONLY
MAKITA DF333DWAE 12V MAX DRILL DRIVER CXT
MILWAUKEE 4933464189 M12 FUEL 4-IN-1 PERCUSSION DRILL 2X 6AH BATTERIES
MAKITA DDF453Z 18V DRILL DRIVER 13MM LXT
MAKITA DDF458Z 18V DRILL DRIVER 13MM LXT
BOSCH 0 601 9H5 202 GSR 18V-55 PROFESSIONAL CORDLESS DRILL/DRIVER
MAKITA HP001GZ01 XGT B/O COMBI DRILL
MAKITA DF332DSAJ 12V MAX BL DRILL DRIVER CXT
MAKITA DDF083Z 18V DRILL DRIVER 6.35MM BL LXT
MAKITA HP002GZ01 XGT B/O COMBI DRILL