References
Makita:DF333DWAE
Rubix:210A1177
EAN:0088381872614


Technical specifications
| Maximum torque | 30 N.m |
|---|---|
| Steel drilling capacity | 10 mm |
| Weight | 1.1 kg |
Product details : MAKITA DF333DWAE 12V MAX DRILL DRIVER CXT
Technical specifications
Attributes
| Maximum torque | 30 N.m |
|---|---|
| Steel drilling capacity | 10 mm |
| Weight | 1.1 kg |
| Cordless | yes |
| Voltage | 12 V |
| Battery capacity | 2 Ah |
Show UNSPSC/ECL@SS
£ 123.00 excl. VAT
/ Each
£ 147.60 incl. VAT
- Usually arrives within 14 working days