BOSCH 06019H4100 DRILL DRIVER GSR18V-28 BODY ONLY


Cordless Drill/Driver

References
bosch:GSR 18V-28
rubix:230A5075
manufacturer :06019H4100
ean:3165140940757
brand logo
brand logo
Technical specifications
Maximum torque55 N.m
Steel drilling capacity13 mm
Weight1.3 kg
See all Specifications

Product details : BOSCH 06019H4100 DRILL DRIVER GSR18V-28 BODY ONLY


The GSR 18V-21 Professional is the reliable entry-level cordless drill driver in Bosch´s 18 V category. Its 55 Nm of hard torque delivers the performance necessary for the basic drilling and drill driving applications. Reliable and durable, the drill driver provides professional quality for daily use due to its full-metal gear box and Electronic Cell Protection. Additionally, a professional design with a keyless 13- mm chuck enables quality work. This tool is intended for drilling in wood with a maximum diameter of 35 mm, in steel up to 13 mm, and for screw diameters of up to 10 mm. It is compatible with all Bosch Professional 18 V batteries and chargers (Professional 18V System). Also compatible with AMPShare, the multi-brand battery alliance

Strengths

•55 Nm of hard torque delivers the performance necessary for the basic drilling and drill driving applications
Reliability, durability, and professional quality for daily use due to full-metal gear box and Electronic Cell Protection
Professional design with keyless 13-mm chuck enables quality work

Technical specifications


Attributes
Maximum torque55 N.m
Steel drilling capacity13 mm
Weight1.3 kg
Cordlessyes
Voltage18 V
Battery capacity2 Ah
Modelgsr
Show UNSPSC/ECL@SS
£ 166.76 excl. VAT
/ Each
£ 200.11 incl. VAT
  • Usually arrives within 14 working days