Cup Brush
Rod diameter | 6 mm |
---|---|
Brush diameter | 50 mm |
Logistic Weight | 95,11 g |
---|---|
Rod diameter | 6 mm |
Brush diameter | 50 mm |
Speed | 15000 rpm |
Diameter | 50 mm |
Wire | Brass Coated Steel |
Use | Removal of Paint and Lacquer-Cleaning of Large Surfaces |
Usually arrives within 14 working days