Compartment case Raaco
Number of compartments | 45 |
---|---|
Storage volume | 9.2 l |
Permissible load | 15 kg |
Logistics dimensions (L x W x H) | 361x421x55 mm |
---|---|
Logistic Weight | 1812 g |
Package weight | 1912 g |
Number of compartments | 45 |
Storage volume | 9.2 l |
Permissible load | 15 kg |
Width | 361 mm |
Length | 421 mm |
Depth | 55 mm |
Colour | Blue |
Number of boxes | 45 |
Height | 55 mm |
Usually arrives within 14 working days