Compartment case Raaco
Number of compartments | 20 |
---|---|
Storage volume | 16.1 l |
Permissible load | 20 kg |
Logistics dimensions (L x W x H) | 401x465x78 mm |
---|---|
Logistic Weight | 2606 g |
Package weight | 2766 g |
Number of compartments | 20 |
Storage volume | 16.1 l |
Permissible load | 20 kg |
Width | 401 mm |
Length | 465 mm |
Depth | 78 mm |
Colour | Blue |
Number of boxes | 20 |
Height | 78 mm |
Usually arrives within 14 working days