Compartment case Raaco
Number of compartments | 23 |
---|---|
Permissible load | 4 kg |
Width | 350 mm |
Logistics dimensions (L x W x H) | 350x460x81 mm |
---|---|
Logistic Weight | 1170 g |
Package weight | 1300 g |
Number of compartments | 23 |
Permissible load | 4 kg |
Width | 350 mm |
Length | 460 mm |
Depth | 81 mm |
Height | 81 mm |
Usually arrives within 14 working days