Toolbox Raaco
Height | 260 mm |
---|---|
Length | 275 mm |
Width | 518 mm |
Logistics dimensions (L x W x H) | 275x518x260 mm |
---|---|
Logistic Weight | 2339 g |
Package weight | 2572 g |
Height | 260 mm |
Length | 275 mm |
Width | 518 mm |
Weight | 2339 kg |
Permissible load | 30 kg |
Usually arrives within 14 working days